| Type: | Permanent Split Capacitor |
|---|---|
| Bearings: | Sleeve |
| Enclosure Type: | Open |
| Voltage: | 115V |
| Horse Power: | 1/4 |
| Duty: | Air Over |
| Speeds: | 1 |
| Poles: | 6 |
| RPM: | 1075 |
| Mount: | Resilient Rings |
| Phase: | 1 |
| Hertz: | 60 |
| Rotation: | CCWLE |
| Frame: | 48Y |
| Amperage: | 3.6 |
| Insulation Class: | B |
| Diameter (Inches): | 5-5/8" |
| Overload Protection: | Automatic |
| Max Ambient Temp (°F): | 104°F |
| Motor Orientation: | Horizontal |