Apply to be a TradeMaster!
Main product image of 5-5/8" Oil Burner Motor (115V, 1725 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom

5-5/8" Oil Burner Motor (115V, 1725 RPM, 1/4 HP)

Brand:
Century
SKU:
EL2024
Rating:
(0)
Q&A:
(0)
5-5/8" Oil Burner Motor (115V, 1725 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom
EL2024 has been discontinued
Discontinued January 23, 2018
This product was discontinued by the manufacturer.
Direct Replacement:
5-5/8" Oil Burner Motor (115V, 1725 RPM, 1/4 HP)
SKU:O002
(0)
Order by 2PM, receive 6 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Amperage
3.7 Amps

Description

5-5/8" Oil Burner Motor (115V, 1725 RPM, 1/4 HP)

Applications: Domestic high and low pressure oil burners and other applications where 48M and 48N flange mounting is required. This line of motors includes open (enclosed except for shaft end bracket) and totally enclosed designs to meet all requirements. All mounting dimensions such as location of ears, diameter of rabbet fit and shaft size are in accordance with NEMA standards. Most of the normally stocked replacement ratings feature the external reversing switch for ease of use in those tight, dark and dirty locations. All ratings include sleeve bearings for quiet operation and manual reset thermal overload protectors for safe, dependable use.

Specs

Frame:

48N

Horse Power:

1/4

Bearings:

Sleeve

Voltage:

115V

Motor:

Split Phase

RPM:

1725

Rotation:

Reversible

Enclosure Type:

Totally Enclosed

Phase:

1

Amperage:

3.7

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm