Apply to be a TradeMaster!
Main product image of 5-5/8" 1-Speed Outdoor Ball Bearing Motor w/ Open Lead End (208-230V, 825 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom

5-5/8" 1-Speed Outdoor Ball Bearing Motor w/ Open Lead End (208-230V, 825 RPM, 1/3 HP)

Brand:
Century
SKU:
F1038
Rating:
(0)
Q&A:
(0)
5-5/8" 1-Speed Outdoor Ball Bearing Motor w/ Open Lead End (208-230V, 825 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom
F1038 has been discontinued
Discontinued December 22, 2022
This product has been discontinued.

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
1.9 Amps

Description

–
Features:
  • Auto Protector
  • Ball Bearing
  • Class "B" Insulation
  • Closed Except Lead End
  • Energy Efficient
  • Reversible
  • Permanent Split Capacitor
  • Shaft Slinger
  • 1/2" Dia. Shaft - Dbl. Flat
  • 26" Leads (Minimum)
  • 48 Frame
  • 60 Hz
  • 60 Degrees C
  • Has hex mounting hub on both ends for cradle base mounting
  • Lead reversible, no plug

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/3

Voltage:

208/230V

Bearings:

Ball

Duty:

Air Over

Rotation:

Reversible

Mount:

Extended Studs

RPM:

825

Speeds:

1

Poles:

8

Phase:

1

Enclosure Type:

Semi-Enclosed

Hertz:

60

Amperage:

1.9

Frame:

48Y

Insulation Class:

B

Overload Protection:

Automatic

Diameter (Inches):

5-5/8"

Max Ambient Temp (°F):

140°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm