Apply to be a TradeMaster!
Main product image of 5-5/8" 2-Speed Outdoor Sleeve Bearing Motor (208-230V, 1075 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom
5-5/8" 2-Speed Outdoor Sleeve Bearing Motor (208-230V, 1075 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom
F1056S has been discontinued
Discontinued June 12, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
2.5 Amps

Description

–
5-5/8" 2-Speed Outdoor Sleeve Bearing Motor (208-230V, 1075 RPM, 1/2 HP)

Features:
  • Energy Efficient $
  • All Angle Mount
  • Permanent Split Capacitor
  • 60°C Ambient
  • Class B Insulation
  • Auto Protector
  • Ball or Sleeve Bearing
  • Reversible
  • 1/2" Dia. Flatted Shaft
  • 4, 6 , and 8 Pole
  • 26" (Minimum) to 48" Leads
  • Extended Thru Bolts
  • 60 HZ

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/2

Voltage:

208/230V

Rotation:

Reversible

Duty:

Air Over

Mount:

Extended Studs

Poles:

6

Bearings:

Ball

Phase:

1

RPM:

1075

Speeds:

1

Enclosure Type:

Semi-Enclosed

Hertz:

60

Frame:

48Y

Insulation Class:

B

Diameter (Inches):

5-5/8"

Amperage:

2.5

Overload Protection:

Automatic

Max Ambient Temp (°F):

140°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm