Apply to be a TradeMaster!
Main product image of 5-5/8" 1-Speed Outdoor Sleeve Bearing Motor w/ Open Lead End (208-230V, 825 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom

5-5/8" 1-Speed Outdoor Sleeve Bearing Motor w/ Open Lead End (208-230V, 825 RPM, 1/2 HP)

Brand:
Century
SKU:
F1058
Rating:
(0)
Q&A:
(0)
5-5/8" 1-Speed Outdoor Sleeve Bearing Motor w/ Open Lead End (208-230V, 825 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom
F1058 has been discontinued
Discontinued December 14, 2020
This product has been discontinued.

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
2.9 Amps

Description

–
Features:
  • Auto Protector
  • Ball Bearing
  • Class "B" Insulation
  • Closed Except Lead End
  • Energy Efficient
  • Lead Reversible, no plug
  • Permanent Split Capacitor (PSC)
  • Requires a 10 MFD 370V run capacitor
  • Shaft Slinger
  • 26" Leads Minimum
  • 48 Frame (5 5/8" dia. motor)
  • 60 Hz
  • 60 Degrees C Ambient
  • 1/2 HP
  • 825 RPM
  • 208-230 Volt
  • 2.9 Rated Amps, 3.4 Max Amps
  • Has hex mounting hub on both ends for cradle base mounting

Specs

–
Type:

Permanent Split Capacitor

Bearings:

Ball

Horse Power:

1/2

Voltage:

208/230V

Rotation:

Reversible

Duty:

Air Over

Mount:

Extended Studs

Poles:

6

RPM:

825

Speeds:

1

Phase:

1

Enclosure Type:

Semi-Enclosed

Frame:

48Y

Amperage:

2.9

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

140°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm