| Type: | Permanent Split Capacitor |
|---|---|
| Horse Power: | 3/4 |
| Amperage: | 3.5 |
| Voltage: | 208/230V 208V 230V |
| Bearings: | Ball |
| Rotation: | Reversible |
| Duty: | Air Over |
| Speeds: | 2 |
| Mount: | Extended Studs |
| Poles: | 6 |
| Phase: | 1 |
| Hertz: | 60 |
| RPM: | 1075 |
| Enclosure Type: | Semi-Enclosed |
| Capacitor: | 15MFD-370V |
| Frame: | 48Y |
| Insulation Class: | B |
| Diameter (Inches): | 5-5/8" |
| Overload Protection: | Automatic |
| Max Ambient Temp (°F): | 140°F |
| Motor Orientation: | Any |