Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Motors and Draft Inducers
Century Motors
Split Phase Motors
6-1/2" Split Phase Resilient Base Ball Bearing Motor (230/115V, 1725/1425 RPM, 3/4 HP)
Brand:
Century
SKU:
F680
Rating:
(0)
Q&A:
(0)
Hover image to zoom
F680 has been discontinued
Discontinued September 27, 2019
This product was discontinued by the manufacturer.
MANUALS (1)
Brochure
Brochure
Direct Replacement:
6-1/2" Split Phase Resilient Base Ball Bearing Motor (230/115V, 1725/1425 RPM, 3/4 HP)
Brand:
Century
SKU:
F680V1
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
230/115V
1725 RPM
Reversible
3/4 HP
5.2, 10.4 Amps
6-1/2" Diameter
Description
–
Features:
Split Phase Resilient Base Motors
Continuous Duty
Reversible
60/50 Hz
3/4 HP
1725/1425 RPM
230/115 Volt
5.2/10.4 Full Load Amps
56 Frame
Motor Length (Minus Shaft): 11.5"
Motor Diameter: 6.5"
Shaft: 5/8" x 1-7/8"
Ball Bearing
Service Factor: 1.25
Auto Protector
Open D.P. Enclosure
Insulation Class B
Hide Description
Specs
–
Type:
Split Phase
Diameter (Inches):
6-1/2"
Horse Power:
3/4
Bearings:
Ball
Voltage:
230/115V
Rotation:
Reversible
RPM:
1725
Phase:
1
Enclosure Type:
Open Drip Proof
Speeds:
1
Amperage:
5.2
10.4
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video