Apply to be a TradeMaster!
Main product image of 6-1/2" Outdoor Ball Bearing Condenser Fan Motor (208-230/460V, 1075 RPM, 1-1/2 HP)
Magnifying glass
Hover image to zoom

6-1/2" Outdoor Ball Bearing Condenser Fan Motor (208-230/460V, 1075 RPM, 1-1/2 HP)

Brand:
Century
SKU:
FB1156TE
Rating:
(0)
Q&A:
(0)
6-1/2" Outdoor Ball Bearing Condenser Fan Motor (208-230/460V, 1075 RPM, 1-1/2 HP)
Magnifying glass
Hover image to zoom
$825.14 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
RCW
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Mount
Cushion Base

Description

–
6-1/2" Outdoor Ball Bearing Condenser Fan Motor (208-230/460V, 1075 RPM, 1-1/2 HP)

Features:
  • Auto Protector
  • Base Mounted
  • Ball Bearing
  • Capac. Mounted (Single Phase)
  • Open Lead End Only
  • Reversible
  • 1.0 Service Factor
  • 60Hz

Note: Use amps as well as HP for replacement reference.

Specs

–
Type:

Single or Dual Voltage

Permanent Split Capacitor

Frame:

56Y

Horse Power:

1-1/2

Bearings:

Ball

Voltage:

208-230/460v

Duty:

Continuous

Mount:

Cushion Base

Poles:

6

RPM:

1075

Phase:

1

Speeds:

1

Hertz:

60

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Rotation:

RCW

Insulation Class:

B

Overload Protection:

Thermally

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy