Apply to be a TradeMaster!
Filter menu expanded

Filters

12 items
Reset

SORT

Product Availability
–

Show In Stock Only (12)

Horse Power
–

1/2 (3)
3/4 (4)
1 (2)
1-1/2 (1)
2 (1)

RPM
–

850 (1)
1075 (5)
1100 (1)
1140 (3)

Voltage
–

208V (8)
230V (8)
460v (8)

Enclosure Type
–

Drip Proof (1)
Semi-Enclosed (4)
TEAO (2)

Amperage
–

2.5 (1)
4.8 (1)
5 (2)
5.2 (1)
6.6 (1)
7.6 (1)

Mount
–

Cushion Base (1)
Resilient Base (6)

Rotation
–

CCW (1)
RCW (1)
Reversible (5)

Motor Orientation
–

Horizontal (5)

Duty
–

Air Over (5)
Continuous (2)

Frame
–

48Y (2)
56Y (4)
56Z (1)

Overload Protection
–

Automatic (5)
Thermally (2)

Price Range
–

$400 to $500 (4)
$500 to $600 (3)
$600 to $700 (1)
$700 to $800 (1)
$800 to $900 (2)
$900 to $1000 (1)

Outdoor Condenser Fan Motors

Help Face
Need a little help?
12 items
Grid
List
Compare
Product Image of 6-1/2" Outdoor Ball Bearing Condenser Fan Motor (208-230/460V, 1100 RPM, 3/4 SPL HP)
$964.15 each
In Stock
Get 9 by Mon, Nov 23
In Stock
Get 9 by Mon, Nov 23
Compare
Product Image of 5-5/8" Outdoor Ball Bearing Condenser Motor w/ 1/2" Flat Shaft (5.2A, 1075 RPM, 1/2 HP)
$445.01 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of Condenser Fan Motor Three Phase 2 hp 1140 Rpm 56hz Frame 208-230/460v, H1052RBV1
$596.22 each
In Stock
Get 4 by Mon, Nov 23
In Stock
Get 4 by Mon, Nov 23
Compare
Product Image of 6-1/2" Outdoor Ball Bearing Condenser Fan Motor (208-230/460V, 1075 RPM, 3/4 HP)
$474.58 each
In Stock
Get 7 by Mon, Nov 23
In Stock
Get 7 by Mon, Nov 23
Compare
Product Image of 6-1/2" 3-Phase Outdoor Ball Bearing Condenser Fan Motor (208-230/460V, 1140 RPM, 1/2 HP)
$497.98 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Compare
Product Image of 6-1/2" Outdoor Ball Bearing Condenser Fan Motor (208-230/460V, 1075 RPM, 1-1/2 HP)
$825.14 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of 6-1/2" Outdoor Ball Bearing Condenser Fan Motor (208-230/460V, 1075 RPM, 3/4 HP)
$650.16 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of 5-5/8" Outdoor Ball Bearing Condenser Motor w/ 5/8" Key & Flat Shaft (7.6A, 1075 RPM, 1 HP)
$803.50 each
In Stock
Get 3 by Mon, Nov 23
In Stock
Get 3 by Mon, Nov 23
Compare
Product Image of 3/4 Hp 1140Rpm 56Hz Frame Condenser Fan Motor, 208-230/460V 3 PH, H1056AV1
$522.98 each
In Stock
Get 6 by Wed, Nov 25
In Stock
Get 6 by Wed, Nov 25
Compare
Product Image of Condenser Fan Motor 1/2 hp (56hz Frame), 056T11ORR40009A2
Condenser Fan Motor 1/2 hp (56hz Frame), 056T11ORR40009A2
SKU: 056T11ORR40009A2
Century
SKU: 056T11ORR40009A2
Brand: Century
$456.77 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of Condenser Fan Motor 1 hp 850 Rpm, H1053RBV1
Condenser Fan Motor 1 hp 850 Rpm, H1053RBV1
SKU: H1053RBV1
Century
SKU: H1053RBV1
Brand: Century
$713.83 each
In Stock
Get 4 by Mon, Nov 23
In Stock
Get 4 by Mon, Nov 23
Compare
Product Image of Condenser Fan Motor, 056T11ORR40005A2
Condenser Fan Motor, 056T11ORR40005A2
SKU: 056T11ORR40005A2
Century
SKU: 056T11ORR40005A2
Brand: Century
$579.48 each
In Stock
Get 2 by Tue, Nov 24
In Stock
Get 2 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Articles
More About Outdoor Condenser Fan Motors
This category contains Outdoor Ball Bearing Condenser Fan Motors manufactured by Century.
Didn't find what you're looking for? 
Let us know
.