Shop Klein Tools Limited Time Promotion
Main product image of 6-1/2" 3-Phase Outdoor Ball Bearing Condenser Fan Motor (208-230/460V, 1140 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom

6-1/2" 3-Phase Outdoor Ball Bearing Condenser Fan Motor (208-230/460V, 1140 RPM, 1/2 HP)

Brand:
Century
SKU:
FB3056
Rating:
(0)
Q&A:
(0)
6-1/2" 3-Phase Outdoor Ball Bearing Condenser Fan Motor (208-230/460V, 1140 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom
$497.98 each
In Stock
In Stock
Get 3 Tomorrow, Oct 13
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/460v
Product Highlight: RPM
1140 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Diameter (Inches)
6-1/2" Diameter

Description

–
6-1/2" 3-Phase Outdoor Ball Bearing Condenser Fan Motor (208-230/460V, 1140 RPM, 1/2 HP)

Features:
  • Auto Protector
  • Base Mounted
  • Ball Bearing
  • Capac. Mounted (Single Phase)
  • Open Lead End Only
  • Reversible
  • 1.0 Service Factor
  • 60Hz

Note: Use amps as well as HP for replacement reference.

Specs

–
Type:

3 Phase

Frame:

56Y

Horse Power:

1/2

Voltage:

208-230/460v

Bearings:

Ball

Duty:

Air Over

Poles:

6

Mount:

Resilient Base

RPM:

1140

Phase:

3

Speeds:

1

Enclosure Type:

Semi-Enclosed

Hertz:

60

Rotation:

Reversible

Overload Protection:

Automatic

Insulation Class:

B

Diameter (Inches):

6-1/2"

Max Ambient Temp (°F):

140°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy