5-5/8" Deluxe Commercial Condenser Fan Motor w/ 1/2" Flat-A Shaft (4.0/2.0A, 1075 RPM, 3/5 HP)
Note: Single phase motor capacitor not included.
Features:
| Type: | Permanent Split Capacitor |
|---|---|
| Horse Power: | 3/5 |
| Voltage: | 460v 200-230/460V |
| Rotation: | Reversible |
| Duty: | Air Over |
| Bearings: | Double Sealed Ball |
| Poles: | 6 |
| Mount: | Round Belly Band |
| RPM: | 1075 |
| Phase: | 1 |
| Hertz: | 60 |
| Enclosure Type: | Semi-Enclosed |
| Speeds: | 1 |
| Frame: | 48Y |
| Insulation Class: | F |
| Amperage: | 4 |
| Diameter (Inches): | 5-5/8" |
| Overload Protection: | Automatic |
| Max Ambient Temp (°F): | 158°F |
| Motor Orientation: | Vertical Shaft Up |