Apply to be a TradeMaster!
Main product image of 5-5/8" Deluxe Commercial Condenser Fan Motor w/ 1/2" Flat-A (4.6/2.3A, 1075 RPM, 4/5 HP)
Magnifying glass
Hover image to zoom

5-5/8" Deluxe Commercial Condenser Fan Motor w/ 1/2" Flat-A (4.6/2.3A, 1075 RPM, 4/5 HP)

Brand:
Century
SKU:
FC1086F
Rating:
(0)
Q&A:
(0)
5-5/8" Deluxe Commercial Condenser Fan Motor w/ 1/2" Flat-A (4.6/2.3A, 1075 RPM, 4/5 HP)
Magnifying glass
Hover image to zoom
$601.03 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
200-230/460V, 460v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
4/5 HP
Product Highlight: Mount
Round Belly Band
Product Highlight: Amperage
4.6 Amps

Description

–
5-5/8" Deluxe Commercial Condenser Fan Motor w/ 1/2" Flat-A (4.6/2.3A, 1075 RPM, 4/5 HP)

Note: Single phase motors capacitor not included.

Features:
  • Energy Efficient
  • "Patented" Fan Canopy
  • Auto Protector
  • Vertical shaft up only
  • Class B or Class F Insulation
  • 48 Frame
  • Heavy duty Ball Bearing
  • 60C or 70C Ambient
  • High Thrust Capacity
  • 60 HZ Only
  • Reversible
  • Works with 20MFD/370V capacitor

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

4/5

Voltage:

200-230/460V

460v

Rotation:

Reversible

Duty:

Air Over

Mount:

Round Belly Band

Bearings:

Double Sealed Ball

Poles:

6

Phase:

1

RPM:

1075

Enclosure Type:

Open

Hertz:

60

Speeds:

1

Frame:

48Y

Amperage:

4.6

Insulation Class:

F

Overload Protection:

Automatic

Diameter (Inches):

5-5/8"

Max Ambient Temp (°F):

158°F

Motor Orientation:

Vertical Shaft Up

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy