Pros, Join Our TradeMaster Program!
Description
Features:
  • Reversing plug
  • 40C Ambient
  • 208-230 Volt
  • 1.8 Rated Amps, 3.2 Max Amps
  • 1625/3 RPM/Speed
  • Auto Protector
  • Open Construction
  • 1/2" Dia.- Flatted Shaft
  • Continuous Air Over
  • Permanent Split Capacitor
  • 60C Ambients
  • 23" Leads (Minimum)
  • High Efficient $
  • 48 Frame (5-5/8" Dia.)
  • 60 HZ
  • Multiple Mount
  • Reversible
  • Resilient Mounting Ring Included
Read more
Manuals (1)
Specs
Type:
Permanent Split Capacitor
Horse Power:
1/4
Voltage:
208/230v
Bearings:
Sleeve
Duty:
Air Over
Poles:
4
Mount:
Resilient Rings
RPM:
1625
Phase:
1
Rotation:
Reversible
Enclosure Type:
Open
Speeds:
3
Frame:
48Y
Amperage:
1.8
Features:
High Efficiency
Insulation Class:
A
Overload Protection:
Automatic
Max Ambient Temp (°F):
104°F
Motor Orientation:
Any
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.