| Type: | Permanent Split Capacitor |
|---|---|
| Horse Power: | 1/2 |
| Voltage: | 208/230V 208V 230V |
| Bearings: | Sleeve |
| Duty: | Air Over |
| RPM: | 1625 |
| Amperage: | 2.8 |
| Poles: | 4 |
| Mount: | Resilient Ring - Extended Studs |
| Rotation: | Reversible |
| Enclosure Type: | Open |
| Hertz: | 60 |
| Speeds: | 3 |
| Capacitor: | 7.5MFD-370V |
| Frame: | 48Y |
| Insulation Class: | A |
| Phase: | 1 |
| Overload Protection: | Automatic |
| Diameter (Inches): | 5-5/8" |
| Max Ambient Temp (°F): | 104°F |
| Motor Orientation: | Any |