Apply to be a TradeMaster!
Main product image of 5-5/8" Masterfit General Purpose Motor (208-230V, 825 RPM, 1/8, 1/3 HP)
Magnifying glass
Hover image to zoom
5-5/8" Masterfit General Purpose Motor (208-230V, 825 RPM, 1/8, 1/3 HP)
Magnifying glass
Hover image to zoom
$252.61 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3, 1/8 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
2.1 Amps

Description

–
Features:
  • Product Type: PSC (Permanent Split Capacitor)
  • HP: 1/8, 1/3
  • RPM: 825
  • Volts: 208-230
  • Amps: 2.1
  • Hz: 60
  • Phase: 1
  • Frame: 48
  • Enclosure Type: OAO (Open Air Over)
  • Mounting: Band/Stud
  • Motor Diameter: 5-5/8"
  • Shaft Diameter: 1/2"
  • Shaft Length: 3-1/2"
  • Rotation: Reversible
  • Number of Speeds: 4
  • Service Factor (SF): 1.00
  • Bearings: Sleeve
  • Thermal Protection: Automatic
  • Maximum Ambient Temperature: 40 C
  • Insulation Class: B
  • Duty Cycle: Continuous

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/3

1/8

Voltage:

208/230V

Bearings:

Sleeve

Duty:

Air Over

Rotation:

Reversible

Poles:

8

RPM:

825

Mount:

Extended Studs

Phase:

1

Enclosure Type:

Open Air Over

Speeds:

4

Hertz:

60

Frame:

48

Amperage:

2.1

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy