Apply to be a TradeMaster!
Main product image of 5-5/8" 1-Speed Outdoor Ball Bearing PSC Motor (1.5A, 208-230V, 825 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom

5-5/8" 1-Speed Outdoor Ball Bearing PSC Motor (1.5A, 208-230V, 825 RPM, 1/4 HP)

Brand:
Century
SKU:
FE1028SF
Rating:
(1)
Q&A:
(0)
5-5/8" 1-Speed Outdoor Ball Bearing PSC Motor (1.5A, 208-230V, 825 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom
$210.86 each
In Stock
In Stock
Get 15 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
1.5 Amps

Description

–
5-5/8" 1-Speed Outdoor Ball Bearing PSC Motor (1.5A, 208-230V, 825 RPM, 1/4 HP)

Features:
  • Energy Efficient $
  • Permanent Split Capacitor
  • Class B or Class F Insulation
  • Ball or SLeeve Bearing
  • 1/2" Diamater Flatted Shaft
  • 26" to 48" Leads
  • 60 Hz
  • All Angle Mount
  • 60 or 70C Ambient
  • Auto Protector
  • Reversible
  • 6 and 8 Pole
  • Extended Thru Bolts

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/4

Bearings:

Ball

Voltage:

208/230V

Rotation:

Reversible

Duty:

Air Over

RPM:

825

Mount:

Extended Studs

Poles:

8

Phase:

1

Enclosure Type:

Totally Enclosed

Hertz:

60

Speeds:

1

Frame:

48

Insulation Class:

F

Amperage:

1.5

Diameter (Inches):

5-5/8"

Overload Protection:

Automatic

Max Ambient Temp (°F):

158°F

Motor Orientation:

Any

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again and again

We keep these in stock all the time. They will fit most manufactures calling for this HP and RPM
Dic
Dallas, OR
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy