Shop Resideo Sale
Main product image of 5-5/8" 1-Speed Outdoor Ball Bearing PSC Motor (2.8A, 208-230V, 1075 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom

5-5/8" 1-Speed Outdoor Ball Bearing PSC Motor (2.8A, 208-230V, 1075 RPM, 1/3 HP)

Brand:
Century
SKU:
FE1036SF
Rating:
(0)
Q&A:
(0)
5-5/8" 1-Speed Outdoor Ball Bearing PSC Motor (2.8A, 208-230V, 1075 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom
$172.44 each
In Stock
In Stock
Get 16 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
2.8 Amps

Description

–
5-5/8" 1-Speed Outdoor Ball Bearing PSC Motor (2.8A, 208-230V, 1075 RPM, 1/3 HP)

Features:
  • Energy Efficient $
  • Permanent Split Capacitor
  • Class B or Class F Insulation
  • Ball or SLeeve Bearing
  • 1/2" Diamater Flatted Shaft
  • 26" to 48" Leads
  • 60 Hz
  • All Angle Mount
  • 60 or 70C Ambient
  • Auto Protector
  • Reversible
  • 6 and 8 Pole
  • Extended Thru Bolts

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/3

Bearings:

Ball

Voltage:

208/230V

Rotation:

Reversible

Duty:

Air Over

Mount:

Extended Studs

Poles:

6

RPM:

1075

Phase:

1

Enclosure Type:

Totally Enclosed

Hertz:

60

Frame:

48

Speeds:

1

Insulation Class:

F

Amperage:

2.8

Overload Protection:

Automatic

Max Ambient Temp (°F):

158°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy