| Product Type: | Motor |
|---|---|
| Type: | Permanent Split Capacitor |
| Diameter (Inches): | 5-5/8" |
| Horse Power: | 1/3 |
| Voltage: | 208/230V |
| Speeds: | 1 |
| Duty: | Air Over |
| Mount: | Extended Studs |
| RPM: | 1075 |
| Phase: | 1 |
| Poles: | 6 |
| Rotation: | Reversible |
| Bearings: | Double Sealed Ball |
| Enclosure Type: | Totally Enclosed Totally Enclosed Air Over (TEAO) |
| Frame: | 48 |
| Hertz: | 60 |
| Insulation Class: | F |
| Amperage: | 2.5 |
| Overload Protection: | Automatic |
| Max Ambient Temp (°F): | 176°F |
| Motor Orientation: | Any |
FE1036SU has an FLA of 2.5A.