Apply to be a TradeMaster!
Main product image of 5-5/8" 1-Speed Outdoor Ball Bearing PSC Motor (2.5A, 208-230V, 825 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom

5-5/8" 1-Speed Outdoor Ball Bearing PSC Motor (2.5A, 208-230V, 825 RPM, 1/2 HP)

Brand:
Century
SKU:
FE1058SF
Rating:
(0)
Q&A:
(0)
5-5/8" 1-Speed Outdoor Ball Bearing PSC Motor (2.5A, 208-230V, 825 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom
$410.82 each
In Stock
In Stock
Get 4 Tomorrow, Nov 24
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
2.5 Amps

Description

–
5-5/8" 1-Speed Outdoor Ball Bearing PSC Motor (2.5A, 208-230V, 825 RPM, 1/2 HP)

Features:
  • Energy Efficient $
  • Permanent Split Capacitor
  • Class B or Class F Insulation
  • Ball or SLeeve Bearing
  • 1/2" Diamater Flatted Shaft
  • 26" to 48" Leads
  • 60 Hz
  • All Angle Mount
  • 60 or 70C Ambient
  • Auto Protector
  • Reversible
  • 6 and 8 Pole
  • Extended Thru Bolts

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/2

Bearings:

Ball

Voltage:

208/230V

Duty:

Air Over

Rotation:

Reversible

Poles:

8

Mount:

Extended Studs

RPM:

825

Phase:

1

Hertz:

60

Enclosure Type:

Totally Enclosed

Speeds:

1

Frame:

48

Insulation Class:

F

Amperage:

2.5

Diameter (Inches):

5-5/8"

Overload Protection:

Automatic

Max Ambient Temp (°F):

158°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy