Apply to be a TradeMaster!
Main product image of 5-5/8" 2-Speed Outdoor Ball Bearing Motor (208-230V, 1075 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom
5-5/8" 2-Speed Outdoor Ball Bearing Motor (208-230V, 1075 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom
FE1076 has been discontinued
Discontinued April 17, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
3.8 Amps

Description

–
Features:
  • Energy Efficient
  • All Angle Mount
  • Permanent Split Capacitor
  • 60C Ambient
  • Class B or Class F Insulation
  • Auto Protector
  • Ball or Sleeve Bearing
  • Reversible
  • 1/2" Dia. Flatted Shaft
  • 4, 6 and 8 Pole
  • 26" (Minimum) Leads
  • Extended Thru Bolts
  • 60 HZ
  • Low speed 1/2 HP
  • Reversing Plug

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

3/4

Voltage:

208/230V

Bearings:

Ball

Rotation:

Reversible

Duty:

Air Over

RPM:

1075

Poles:

6

Mount:

Extended Studs

Phase:

1

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Speeds:

2

Frame:

48Y

Insulation Class:

B

Amperage:

3.8

Overload Protection:

Automatic

Max Ambient Temp (°F):

140°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm