Apply to be a TradeMaster!
Main product image of 5-5/8" Rheem/Ruud OEM Replacement Motor (208-230V, 1075 RPM, 1/3, 1/5 HP)
Magnifying glass
Hover image to zoom

5-5/8" Rheem/Ruud OEM Replacement Motor (208-230V, 1075 RPM, 1/3, 1/5 HP)

Brand:
Century
SKU:
FE6000F
Rating:
(0)
Q&A:
(0)
5-5/8" Rheem/Ruud OEM Replacement Motor (208-230V, 1075 RPM, 1/3, 1/5 HP)
Magnifying glass
Hover image to zoom
$161.18 each
In Stock
In Stock
Get 13 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3, 1/5, 1/4, 1/6 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
2.5 Amps

Specs

–
Type:

Permanent Split Capacitor

OEM:

Rheem/Ruud

Horse Power:

1/3

1/5

1/4

1/6

Bearings:

Ball

Voltage:

208/230V

Rotation:

Reversible

Duty:

Air Over

RPM:

1075

Poles:

6

Mount:

Extended Studs

Phase:

1

Hertz:

60

Enclosure Type:

Totally Enclosed

Speeds:

2

Frame:

48

Insulation Class:

F

Amperage:

2.5

Overload Protection:

Automatic

Diameter (Inches):

5-5/8"

Max Ambient Temp (°F):

158°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy