Apply to be a TradeMaster!
Main product image of 5-5/8" PSC Motor, 1/2 - 1/5 HP, 825 RPM, Reversible (208-230V)
Magnifying glass
Hover image to zoom
5-5/8" PSC Motor, 1/2 - 1/5 HP, 825 RPM, Reversible (208-230V)
Magnifying glass
Hover image to zoom
$225.53 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
2.4 Amps

Description

–
5-5/8" PSC Motor, 1/2 - 1/5 HP, 825 RPM, Reversible (208-230V)

.

Specs

–
Product Type:

Motor

Diameter (Inches):

5-5/8"

Horse Power:

1/4

Voltage:

208/230V

Duty:

Air Over

Speeds:

2

Phase:

1

Poles:

8

RPM:

825

Bearings:

Ball

Mount:

Extended Studs

Rotation:

Reversible

Enclosure Type:

Totally Enclosed

Totally Enclosed Air Over (TEAO)

Frame:

48

Hertz:

60

Amperage:

2.4

Insulation Class:

F

Overload Protection:

Automatic

Max Ambient Temp (°F):

158°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy