Apply to be a TradeMaster!
Main product image of 5-5/8" Outdoor Ball Bearing Motor (460V, 1075 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom
5-5/8" Outdoor Ball Bearing Motor (460V, 1075 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom
$243.42 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
1 Amps

Description

–
5-5/8" Outdoor Ball Bearing Motor (460V, 1075 RPM, 1/4 HP)

Features:
  • Energy Efficient $
  • Permanent Split Capacitor
  • Class B or Class F Insulation
  • Ball or Sleeve Bearing
  • Reversible
  • 1/2" Dia. Flatted Shaft
  • 4, 6 , and 8 Pol
  • 26" (Minimum) to 48" Leads
  • Extended Thru Bolts
  • 60 HZ
  • All Angle Mount
  • 60 or 70C Ambient
  • Auto Protector

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/4

Bearings:

Ball

Voltage:

460v

Duty:

Air Over

Rotation:

Reversible

Mount:

Extended Studs

RPM:

1075

Poles:

6

Phase:

1

Enclosure Type:

Totally Enclosed

Hertz:

60

Frame:

48

Speeds:

1

Insulation Class:

F

Amperage:

1

Overload Protection:

Automatic

Max Ambient Temp (°F):

158°F

Motor Orientation:

Any

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy