Apply to be a TradeMaster!
Main product image of 5-5/8" PSC Motor, 1/4 HP, 1075 RPM, Reversible (460V)
Magnifying glass
Hover image to zoom
5-5/8" PSC Motor, 1/4 HP, 1075 RPM, Reversible (460V)
Magnifying glass
Hover image to zoom
$325.30 each
In Stock
In Stock
Get 28 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
0.9 Amps

Description

–
5-5/8" PSC Motor, 1/4 HP, 1075 RPM, Reversible (460V)

Features:
  • 80ºC (176ºF) max ambient
  • Double sealed ball bearings with high temperature synthetic grease
  • Energy-efficient PSC design
  • Mounts by belly band, adjustable extended thru-bolts, or Rheem/Trane mounting holes, with screws supplied
  • Works with Johnson Controls Speed controls

***Note: Image may not be actual representation of item .

Specs

–
Type:

Permanent Split Capacitor

Product Type:

Motor

Diameter (Inches):

5-5/8"

Horse Power:

1/4

Voltage:

460v

Duty:

Air Over

Speeds:

1

Phase:

1

RPM:

1075

Mount:

Extended Studs

Poles:

6

Rotation:

Reversible

Bearings:

Double Sealed Ball

Enclosure Type:

Totally Enclosed

Totally Enclosed Air Over (TEAO)

Frame:

48

Hertz:

60

Amperage:

0.9

Insulation Class:

F

Overload Protection:

Automatic

Max Ambient Temp (°F):

176°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy