Apply to be a TradeMaster!
Main product image of 5-5/8" 1-Speed Outdoor Ball Bearing Motor (460V, 850 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom
5-5/8" 1-Speed Outdoor Ball Bearing Motor (460V, 850 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom
$424.78 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
850 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
0.75 Amps

Description

–
Features:
  • All Angle Mount
  • 26" Leads (min.)
  • Auto Protector
  • Class "B" Insulation
  • Energy Efficient
  • Ext. Thru Bolts - Both Ends
  • Permanent Split Capacitor
  • Reversible
  • 48 Frame
  • 60 Degrees C Ambient
  • 1/2" Dia. Shaft - Dbl. Flat
  • 60 Hz
  • Reversing Plug
  • 1/2" hub on shaft end and slinger
  • 36" leads

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/4

Voltage:

460v

Bearings:

Ball

Duty:

Air Over

Rotation:

Reversible

Mount:

Extended Studs

RPM:

850

Poles:

8

Phase:

1

Enclosure Type:

Totally Enclosed

Hertz:

60

Speeds:

1

Frame:

48Y

Insulation Class:

B

Amperage:

0.75

Overload Protection:

Automatic

Max Ambient Temp (°F):

140°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy