Shop Resideo Sale
Main product image of 5-5/8" Outdoor Ball Bearing Condenser Motor (460V, 1075 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom

5-5/8" Outdoor Ball Bearing Condenser Motor (460V, 1075 RPM, 1/2 HP)

Brand:
Century
SKU:
FEH1056SF
Rating:
(1)
Q&A:
(0)
5-5/8" Outdoor Ball Bearing Condenser Motor (460V, 1075 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom
$285.61 each
In Stock
In Stock
Get 17 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
1.5 Amps

Description

–
5-5/8" Outdoor Ball Bearing Condenser Motor (460V, 1075 RPM, 1/2 HP)

Features:
  • 70ºC (158ºF) max ambient
  • UL/CSA approved Class F insulation
  • High-temperature UL/CSA approved overload protector
  • 3-Year Limited Warranty from date of manufacture date code, or 2 years from the date of installation
  • Energy-efficient PSC design
  • Water-resistant reversing plug
  • Double sealed ball bearing, or dependable all-angle sleeve bearings
  • All-angle mount
  • Mounts by belly band, adjustable extended thru-bolts, or Rheem
  • mounting holes, with screws supplied
  • Lead length 36
  • 60 HZ
  • 48 Frame
  • Totally Enclosed
  • Single Speed
  • Continuous duty, air over
  • UL and CSA recognized

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/2

Bearings:

Ball

Voltage:

460v

Duty:

Air Over

RPM:

1075

Poles:

6

Mount:

Extended Studs

Enclosure Type:

Totally Enclosed

Rotation:

Reversible

Speeds:

1

Hertz:

60

Amperage:

1.5

Frame:

48

Insulation Class:

F

Phase:

1

Overload Protection:

Automatic

Diameter (Inches):

5-5/8"

Max Ambient Temp (°F):

158°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

good producta

used it to change an obsolete Trane condenser fan motor, same specs as the oem was and fit right back into the belly band.
jp
phoenix az
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy