Shop Resideo Sale
Main product image of 5-5/8" 1-Speed Outdoor Ball Bearing Motor (460V, 1075 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom

5-5/8" 1-Speed Outdoor Ball Bearing Motor (460V, 1075 RPM, 3/4 HP)

Brand:
Century
SKU:
FEH1076SF
Rating:
(1)
Q&A:
(0)
5-5/8" 1-Speed Outdoor Ball Bearing Motor (460V, 1075 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom
$354.83 each
In Stock
In Stock
Get 4 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
2.2 Amps

Description

–
5-5/8" 1-Speed Outdoor Ball Bearing Motor (460V, 1075 RPM, 3/4 HP)

Features:
  • Energy Efficient $
  • Permanent Split Capacitor
  • Class B or Class F Insulation
  • Ball or Sleeve Bearing
  • Reversible
  • 1/2" Dia. Flatted Shaft
  • 4, 6 , and 8 Pol
  • 26" (Minimum) to 48" Leads
  • Extended Thru Bolts
  • 60 HZ
  • All Angle Mount
  • 60 or 70C Ambient
  • Auto Protector

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

3/4

Bearings:

Ball

Voltage:

460v

Duty:

Air Over

Rotation:

Reversible

RPM:

1075

Mount:

Extended Studs

Poles:

6

Phase:

1

Hertz:

60

Enclosure Type:

Totally Enclosed

Speeds:

1

Frame:

48

Amperage:

2.2

Insulation Class:

F

Overload Protection:

Automatic

Max Ambient Temp (°F):

158°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

460v condenser motor

As advertised fast shipping.
46" volt condenser
Baltimore, Md
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy