Apply to be a TradeMaster!
Main product image of 5-5/8" 2-Speed Outdoor Ball Bearing Motor w/ Open Lead End (460V, 1625 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom

5-5/8" 2-Speed Outdoor Ball Bearing Motor w/ Open Lead End (460V, 1625 RPM, 1/4 HP)

Brand:
Century
SKU:
FH1024
Rating:
(0)
Q&A:
(0)
5-5/8" 2-Speed Outdoor Ball Bearing Motor w/ Open Lead End (460V, 1625 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom
$348.53 each
In Stock
In Stock
Get 12 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1625 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
0.9 Amps

Description

–
Features:
  • 2-Speed
  • 1/4 HP
  • 1625 RPM
  • 460 Volt
  • 0.9 Amp
  • 1.0 Service Factor
  • 60 Hz
  • 48Y Frame
  • Auto Protector
  • Ball Bearing
  • Class "B" Insulation
  • Semi Enclosed (Open Lead End)
  • Energy Efficient
  • Rotation: Reversible (Reversing Plug)
  • Shaft Slinger
  • 1/2" Dia. Shaft - Dbl. Flat
  • 26" Leads (Minimum)
  • Has hex mounting hub on both ends for cradle base mounting
  • 60 C Ambient
  • Permanent Split Capacitor (PSC)
  • Requires a 5 MFD 370V Run Capacitor

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/4

Bearings:

Ball

Voltage:

460v

Rotation:

Reversible

Duty:

Air Over

Mount:

Extended Studs

RPM:

1625

Poles:

4

Speeds:

2

Phase:

1

Enclosure Type:

Semi-Enclosed

Hertz:

60

Amperage:

0.9

Frame:

48Y

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

140°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy