Shop Resideo Sale
Main product image of 1/3 HP 208-230v Condenser Fan Motor, 1075 RPM, 48 Frame, Semi Enclosed
Magnifying glass
Hover image to zoom

1/3 HP 208-230v Condenser Fan Motor, 1075 RPM, 48 Frame, Semi Enclosed

Brand:
Century
SKU:
FS1036S
Rating:
(0)
Q&A:
(0)
1/3 HP 208-230v Condenser Fan Motor, 1075 RPM, 48 Frame, Semi Enclosed
Magnifying glass
Hover image to zoom
$137.53 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208V, 230V
Product Highlight: RPM
1075 RPM
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
3 Amps
Product Highlight: Diameter (Inches)
5-5/8" Diameter

Specs

–
Voltage:

208V

230V

Horse Power:

1/3

Bearings:

Sleeve

Phase:

1

RPM:

1075

Frame:

48Y

Hertz:

60

Mount:

Extended Studs

Amperage:

3

Overload Protection:

Automatic

Diameter (Inches):

5-5/8"

Insulation Class:

B

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy