Pros, Join Our TradeMaster Program!
Description
Features:
  • Split Phase Resilient Base Motor
  • Continuous Duty
  • Reversible
  • 1/3 HP
  • 1725 RPM
  • 115/230 Volt
  • 6.4/3.2 Full Load Amps
  • 48/56 Frame
  • Sleeve Bearing
  • Service Factor: 1.35
  • Auto Protector
  • Open Enclosure
  • Suitable for 208 volts @ 1.0 service factor
  • 48/56 FR = 1/2" x 1.5" Shaft with 5/8" shaft adapter - 48/56 slotted 3" height base
Hide Description
Manuals (1)
Specs
Type:

Split Phase

Horse Power:

1/3

Diameter (Inches):

5-5/8"

Bearings:

Sleeve

Voltage:

115/230v

Rotation:

Reversible

Duty:

Continuous

Mount:

Resilient Base

RPM:

1725

Poles:

4

Phase:

1

Hertz:

60

Enclosure Type:

Open

Speeds:

1

Frame:

48

Insulation Class:

B

Amperage:

3.2

6.4

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.