Apply to be a TradeMaster!
Main product image of Condenser Fan Motor 1 hp 850 Rpm, H1053RBV1
Magnifying glass
Hover image to zoom

Condenser Fan Motor 1 hp 850 Rpm, H1053RBV1

Brand:
Century
SKU:
H1053RBV1
Rating:
(0)
Q&A:
(0)
Condenser Fan Motor 1 hp 850 Rpm, H1053RBV1
Magnifying glass
Hover image to zoom
$690.76 each
In Stock
In Stock
Get 2 Tue, Aug 25
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Horse Power
1 HP
Product Highlight: RPM
850 RPM

Description

H1053RBV1 is an original OEM Condenser Fan Motor 1 hp 850 Rpm manufactured by CENTURY.

Specs

Horse Power:

1

RPM:

850

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy