Apply to be a TradeMaster!
Main product image of 6-1/2" Vertical Condenser Fan Motor (200-230/460V, 1140 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom
6-1/2" Vertical Condenser Fan Motor (200-230/460V, 1140 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom
$579.90 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460/200-230V
Product Highlight: RPM
1140 RPM
Product Highlight: Rotation
RCW
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Round Belly Band
Product Highlight: Amperage
3 Amps

Description

–
6-1/2" Vertical Condenser Fan Motor (200-230/460V, 1140 RPM, 3/4 HP)

Features:
  • Automatic Overload
  • Class B moisture resistant Insulation
  • 1.0 Service Factor
  • 5/8 inch diameter shaft with both keyway and flat
  • 60º C ambient
  • Single Speed
  • Reversible Rotation
  • Double Sealed Ball Bearings
  • Three Phase
  • 60 HZ

Specs

–
Type:

Induction Run

Polyphase

Single or Dual Voltage

Horse Power:

3/4

Voltage:

460/200-230V

Duty:

Continuous Air Over

RPM:

1140

Mount:

Round Belly Band

Bearings:

Double Sealed Ball

Poles:

6

Speeds:

1

Rotation:

RCW

Phase:

3

Enclosure Type:

Open Ventilated Air Over

Hertz:

60

Frame:

56Y

Amperage:

3

Diameter (Inches):

6-1/2"

Insulation Class:

B

Overload Protection:

Thermally

Max Ambient Temp (°F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Horse Power
Voltage
Duty
RPM
CURRENT ITEM
Product Image of 6-1/2" Vertical Condenser Fan Motor (200-230/460V, 1140 RPM, 3/4 HP)
6-1/2" Vertical Condenser Fan Motor (200-230/460V, 1140 RPM, 3/4 HP)
SKU: H567
Induction Run
Polyphase
Single or Dual Voltage
3/4
460/200-230V
Continuous Air Over
1140
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy