Apply to be a TradeMaster!
Main product image of 6-1/2" Resilient Base Motor, 1 HP, 1725 RPM, Reversible (208-230/460V)
Magnifying glass
Hover image to zoom

6-1/2" Resilient Base Motor, 1 HP, 1725 RPM, Reversible (208-230/460V)

Brand:
Century
SKU:
H615V2
Rating:
(0)
Q&A:
(0)
6-1/2" Resilient Base Motor, 1 HP, 1725 RPM, Reversible (208-230/460V)
Magnifying glass
Hover image to zoom
H615V2 has been discontinued
Discontinued October 27, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
Fan & Blower Motor - 1 HP, 1800 RPM, 3 PH (208-230/460V)
SKU:K278
(2)
Order by 6PM, receive 7 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
200v, 200-230/460V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
1 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
3.6 Amps

Description

–
6-1/2" Resilient Base Motor, 1 HP, 1725 RPM, Reversible (208-230/460V)

***Note: Image may not be actual representation of item .

Specs

–
Product Type:

Motor

Type:

Single or Dual Voltage

Polyphase

Induction Run

Diameter (Inches):

6-1/2"

Horse Power:

1

Voltage:

200v

200-230/460V

Duty:

Continuous

Speeds:

1

Poles:

4

RPM:

1725

Phase:

3

Mount:

Resilient Base

Rotation:

RCCW

Bearings:

Ball

Enclosure Type:

Drip Proof

Hertz:

60

Frame:

56

Amperage:

3.6

Insulation Class:

B

Overload Protection:

None

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm