Apply to be a TradeMaster!
Main product image of 6-1/2" 3-Phase Vertical Condenser Fan Motor (460/200-230V, 1140 RPM, 1-1/2 HP)
Magnifying glass
Hover image to zoom

6-1/2" 3-Phase Vertical Condenser Fan Motor (460/200-230V, 1140 RPM, 1-1/2 HP)

Brand:
Century
SKU:
H697
Rating:
(0)
Q&A:
(0)
6-1/2" 3-Phase Vertical Condenser Fan Motor (460/200-230V, 1140 RPM, 1-1/2 HP)
Magnifying glass
Hover image to zoom
H697 has been discontinued
Discontinued July 23, 2020
This product was discontinued by the manufacturer.
Direct Replacement:
6-1/2" 3-Phase Vertical Condenser Fan Motor (460/200-230V, 1140 RPM, 1-1/2 HP)
Brand:
Century
SKU:H697V1
(0)
Order by today, receive 21 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
460/200-230V
Product Highlight: RPM
1140 RPM
Product Highlight: Rotation
RCW
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
5.4 Amps

Description

–
6-1/2" 3-Phase Vertical Condenser Fan Motor (460/200-230V, 1140 RPM, 1-1/2 HP)

Features:
  • Automatic Overload
  • Class B moisture resistant Insulation
  • 1.0 Service Factor
  • 5/8 inch diameter shaft with both keyway and flat
  • 60º C ambient
  • Single Speed
  • Reversible Rotation

Specs

–
Type:

Polyphase

Induction Run

Single or Dual Voltage

Horse Power:

1-1/2

Bearings:

Ball

Voltage:

460/200-230V

Speeds:

1

Duty:

Continuous Air Over

Poles:

6

Mount:

Round

RPM:

1140

Rotation:

RCW

Phase:

3

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Frame:

56Y

Amperage:

5.4

Insulation Class:

B

Overload Protection:

Thermally

Max Ambient Temp (°F):

158°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm