Apply to be a TradeMaster!
Main product image of 6-1/2" 3-Phase Outdoor Ball Bearing Condenser Fan Motor (460/200-230V, 1140 RPM, 1-1/2 HP)
Magnifying glass
Hover image to zoom

6-1/2" 3-Phase Outdoor Ball Bearing Condenser Fan Motor (460/200-230V, 1140 RPM, 1-1/2 HP)

Brand:
Century
SKU:
H768
Rating:
(0)
Q&A:
(0)
6-1/2" 3-Phase Outdoor Ball Bearing Condenser Fan Motor (460/200-230V, 1140 RPM, 1-1/2 HP)
Magnifying glass
Hover image to zoom
H768 has been discontinued
Discontinued January 20, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
460/200-230V
Product Highlight: RPM
1140 RPM
Product Highlight: Rotation
RCW
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Mount
Rigid Base

Description

–
6-1/2" 3-Phase Outdoor Ball Bearing Condenser Fan Motor (460/200-230V, 1140 RPM, 1-1/2 HP)

Features:
  • Auto Protector
  • Base Mounted
  • Ball Bearing
  • Capac. Mounted (Single Phase)
  • Open Lead End Only
  • Reversible
  • 1.0 Service Factor
  • 60Hz

Note: Use amps as well as HP for replacement reference.

Specs

–
Type:

Induction Run

Single or Dual Voltage

Polyphase

Frame:

56Y

Horse Power:

1-1/2

Voltage:

460/200-230V

Bearings:

Ball

Duty:

Continuous

RPM:

1140

Mount:

Rigid Base

Poles:

6

Rotation:

RCW

Phase:

3

Speeds:

1

Enclosure Type:

Open Air Over

Overload Protection:

Thermally

Insulation Class:

B

Max Ambient Temp (°F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm