Apply to be a TradeMaster!
Main product image of 6-1/2" 3-Phase OPD Motor (460/208-230V, 3450 RPM, 5 HP)
Magnifying glass
Hover image to zoom
6-1/2" 3-Phase OPD Motor (460/208-230V, 3450 RPM, 5 HP)
Magnifying glass
Hover image to zoom
$792.07 each
In Stock
In Stock
Get 22 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460/208-230V
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
5 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
13.4 Amps

Description

–
6-1/2" 3-Phase OPD Motor (460/208-230V, 3450 RPM, 5 HP)


  • Features:
    • Three Phase ODP Rigid Base Motor
    • Ball Bearing
    • Continuous Duty
    • Dripproof
    • NEMA Design B
    • Squirrel Cage
    • 40 Degrees C Ambient
    • 60 Hz
    • 1.15 Service Factor
    • 5 HP
    • 3600 RPM
    • 460/208-230 Volt
    • 6.6/13.4-13.2 Full Load Amps
    • 56HZ Frame
  • Specs

    –
    Type:

    Polyphase

    Induction Run

    Single or Dual Voltage

    Horse Power:

    5

    Voltage:

    460/208-230V

    Bearings:

    Ball

    Speeds:

    1

    Duty:

    Continuous

    RPM:

    3450

    Mount:

    Rigid Base

    Phase:

    3

    Rotation:

    RCCW

    Hertz:

    60

    Frame:

    56HZ

    Amperage:

    13.4

    Insulation Class:

    B

    Overload Protection:

    Thermally

    Poles:

    2

    Enclosure Type:

    Drip Proof

    Max Ambient Temp (°F):

    104°F

    Contact

    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    yes

    perfect as described
    NY
    ny
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy