Apply to be a TradeMaster!
Main product image of 6-1/2" 3-Phase OPD Resilient Base Motor (460/200-230V, 1725 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom

6-1/2" 3-Phase OPD Resilient Base Motor (460/200-230V, 1725 RPM, 3/4 HP)

Brand:
Century
SKU:
H851V3
Rating:
(0)
Q&A:
(0)
6-1/2" 3-Phase OPD Resilient Base Motor (460/200-230V, 1725 RPM, 3/4 HP)
Magnifying glass
Hover image to zoom
H851V3 has been discontinued
Discontinued September 19, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
200-230/460V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
3/4 HP
Product Highlight: Mount
Resilient Base
Product Highlight: Amperage
3.2 Amps

Description

–
6-1/2" 3-Phase OPD Resilient Base Motor (460/200-230V, 1725 RPM, 3/4 HP)


  • Features:
    • Three Phase ODP Rigid Base Motor
    • Ball Bearing
    • Continuous Duty
    • Dripproof
    • NEMA Design B
    • Squirrel Cage
    • 40 Degrees C Ambient
    • 60 Hz
    • 1.15 Service Factor
    • 5 HP
    • 3600 RPM
    • 460/208-230 Volt
    • 6.6/13.4-13.2 Full Load Amps
    • 56HZ Frame
  • Specs

    –
    Horse Power:

    3/4

    Type:

    3 Phase

    Voltage:

    200-230/460V

    Speeds:

    1

    Duty:

    Continuous

    Bearings:

    Double Sealed Ball

    RPM:

    1725

    Phase:

    3

    Mount:

    Resilient Base

    Rotation:

    Reversible

    Hertz:

    60

    Frame:

    56

    Amperage:

    3.2

    Insulation Class:

    B

    Overload Protection:

    Thermally

    Poles:

    4

    Enclosure Type:

    Drip Proof

    Max Ambient Temp (°F):

    104°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm