Apply to be a TradeMaster!
Main product image of 6-1/2" 3-Phase OPD Resilient Base Motor (460/200-230V, 1725 RPM, 1-1/2 HP)
Magnifying glass
Hover image to zoom

6-1/2" 3-Phase OPD Resilient Base Motor (460/200-230V, 1725 RPM, 1-1/2 HP)

Brand:
Century
SKU:
H853V2
Rating:
(0)
Q&A:
(0)
6-1/2" 3-Phase OPD Resilient Base Motor (460/200-230V, 1725 RPM, 1-1/2 HP)
Magnifying glass
Hover image to zoom
$682.35 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460/200-230V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Mount
Cushion Base
Product Highlight: Amperage
5.6 Amps

Description

–
6-1/2" 3-Phase OPD Resilient Base Motor (460/200-230V, 1725 RPM, 1-1/2 HP)

Features:
  • Three Phase ODP Rigid Base Motor
  • Ball Bearing
  • Continuous Duty
  • Dripproof
  • NEMA Design B
  • Squirrel Cage
  • 40 Degrees C Ambient
  • 60 Hz
  • 1.15 Service Factor
  • 5 HP
  • 3600 RPM
  • 460/208-230 Volt
  • 6.6/13.4-13.2 Full Load Amps
  • 56HZ Frame

Specs

–
Type:

Polyphase

Induction Run

Single or Dual Voltage

Horse Power:

1-1/2

Voltage:

460/200-230V

Bearings:

Ball

Speeds:

1

Duty:

Continuous

RPM:

1725

Mount:

Cushion Base

Poles:

4

Phase:

3

Enclosure Type:

Drip Proof

Hertz:

60

Frame:

56H

Rotation:

RCCW

Amperage:

5.6

Overload Protection:

Thermally

Insulation Class:

B

Max Ambient Temp (°F):

104°F

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy