Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Motors & Accessories
Motors and Draft Inducers
Century Motors
O.E.M. Replacement Motors
6-1/2" Carrier/BDP OEM Motor (208-230/460/575V, 1140 RPM)
Brand:
Century
SKU:
H978
Rating:
(0)
Q&A:
(0)
Hover image to zoom
H978 has been discontinued
Discontinued October 30, 2023
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
MANUALS (1)
Brochure
Brochure
Direct Replacement:
SPL HP 208-230/460-575v OEM Replacement HVAC/R Motor, 3 PH, 1140 RPM, 56Z Frame, OPAO
Brand:
Century
SKU:
H978V1
(0)
Order by
2PM
, receive 1 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
208-230/460/575V
1140 RPM
Reversible
5.5 Amps
Description
–
6-1/2" Carrier/BDP OEM Motor (208-230/460/575V, 1140 RPM)
Features:
Automatic Overload
Class B moisture resistant Insulation
1.0 Service Factor
5/8 inch diameter shaft with both keyway and flat
60º C ambient
Single Speed
Reversible Rotation
Double Sealed Ball Bearings
Three Phase
56 Frame
60 HZ
Hide Description
Specs
–
OEM:
BDP
Carrier
Bearings:
Ball
Voltage:
208-230/460/575V
Speeds:
1
RPM:
1140
Phase:
3
Rotation:
Reversible
Amperage:
5.5
Insulation Class:
B
Enclosure Type:
Open Drip Proof
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video