Apply to be a TradeMaster!
Main product image of Capacitor Start ODP Rigid Base Motor, 1/4 HP, 1725 RPM (115/208-230V)
Magnifying glass
Hover image to zoom

Capacitor Start ODP Rigid Base Motor, 1/4 HP, 1725 RPM (115/208-230V)

Brand:
Century
SKU:
OB1024
Rating:
(0)
Q&A:
(0)
Capacitor Start ODP Rigid Base Motor, 1/4 HP, 1725 RPM (115/208-230V)
Magnifying glass
Hover image to zoom
OB1024 has been discontinued
Discontinued October 30, 2023
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1/4 HP 115/230v General Purpose Motor, 1 PH, 1800 RPM, 48 Frame, ODP
Brand:
Century
SKU:OB1024ES
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
115/208-230v
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
5.4, 2.7 Amps

Description

–
Capacitor Start ODP Rigid Base Motor, 1/4 HP, 1725 RPM (115/208-230V)

Applications: Compressors, pumps, conveyors , milking machines, blowers & fans

Features:
  • Capacitor Start
  • Rigid Base
  • High Start Torque
  • 40C Ambient
  • Open Dripproof
  • 60 Hz
  • Reversible

Note: Image may not be actual representation of item .

Specs

–
Product Type:

Motor

Type:

Capacitor Start

Induction Run

Frame:

48

Horse Power:

1/4

Voltage:

115/208-230v

Speeds:

1

Duty:

Continuous

Phase:

1

Mount:

Rigid Base

Rotation:

Reversible

Hertz:

60

Bearings:

Ball

Enclosure Type:

Open Air Over

Amperage:

5.4

2.7

Insulation Class:

B

RPM:

1725

Overload Protection:

None

Poles:

4

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm