Apply to be a TradeMaster!
Main product image of 5" OEM Replacement Motor (115V, 1050 RPM, 1/5 HP)
Magnifying glass
Hover image to zoom

5" OEM Replacement Motor (115V, 1050 RPM, 1/5 HP)

Brand:
Century
SKU:
OCB6427
Rating:
(0)
Q&A:
(0)
5" OEM Replacement Motor (115V, 1050 RPM, 1/5 HP)
Magnifying glass
Hover image to zoom
OCB6427 has been discontinued
Discontinued September 1, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1050 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/5 HP
Product Highlight: Mount
Round
Product Highlight: Amperage
7.8 Amps

Description

–
5" OEM Replacement Motor (115V, 1050 RPM, 1/5 HP)

Features:
  • Shaded Pole
  • Open Enclosure
  • Automatic Overload
  • 60 HZ
  • 42 Frame
  • Single Phase
  • Rotation is determined by viewing the shaft end

Specs

–
Type:

Shaded Pole

OEM:

Carrier

BDP

Horse Power:

1/5

Voltage:

115V

Duty:

Air Over

Bearings:

Sleeve

Mount:

Round

Poles:

6

RPM:

1050

Enclosure Type:

Open

Speeds:

4

Rotation:

CCWLE

Hertz:

60

Frame:

42Y

Amperage:

7.8

Insulation Class:

B

Phase:

1

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
Voltage
RPM
CURRENT ITEM
Product Image of 5" OEM Replacement Motor (115V, 1050 RPM, 1/5 HP)
5" OEM Replacement Motor (115V, 1050 RPM, 1/5 HP)
SKU: OCB6427
1/5
115V
1050