Apply to be a TradeMaster!
Main product image of 5" First Co./Summit OEM Motor (208-230V, 1625 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom

5" First Co./Summit OEM Motor (208-230V, 1625 RPM, 1/4 HP)

Brand:
Century
SKU:
OFC1024
Rating:
(1)
Q&A:
(0)
5" First Co./Summit OEM Motor (208-230V, 1625 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom
OFC1024 has been discontinued
Discontinued August 13, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1625 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Resilient Rings
Product Highlight: Amperage
1.8 Amps

Description

–
5" First Co./Summit OEM Motor (208-230V, 1625 RPM, 1/4 HP)

Note: Image may not be actual representation of item.

Specs

–
Type:

Permanent Split Capacitor

OEM:

First Co./Summit

Horse Power:

1/4

Voltage:

208/230V

Duty:

Air Over

Bearings:

Sleeve

Mount:

Resilient Rings

Poles:

4

RPM:

1625

Enclosure Type:

Open

Rotation:

CCWLE

Hertz:

60

Phase:

1

Speeds:

2

Frame:

42Y

Amperage:

1.8

Motor:

Permanent Split Capacitor

Insulation Class:

A

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Horse Power
Voltage
Duty
Bearings
Mount
CURRENT ITEM
Product Image of 5" First Co./Summit OEM Motor (208-230V, 1625 RPM, 1/4 HP)
5" First Co./Summit OEM Motor (208-230V, 1625 RPM, 1/4 HP)
SKU: OFC1024
(1)
1/4
208/230V
Air Over
Sleeve
Resilient Rings
Century
1/8
1/4
208/230V
230V
208V
Continuous Air Over
Sleeve
Resilient Rings

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would by this again

I ordered two motors and I got them very fast. One of the motors was damaged in shipping it was dropped and happened to hit were the wires came out of the motor and three of the four wires were pinched in two. I called in and was taken care of the sent a new motor out that day and sent a return for the damaged motor. The replacement was also received slightly damaged but not bad. This is ups's fault but I would suggest more package protection. I have always been happy with supplyhouse and will continue to business with them.
Andy
St Charles Mo
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?