Apply to be a TradeMaster!
Main product image of 5-5/8" HeatMaster Condenser Fan Motor (460V, 1075 RPM, 1/3, 1/6 HP)
Magnifying glass
Hover image to zoom

5-5/8" HeatMaster Condenser Fan Motor (460V, 1075 RPM, 1/3, 1/6 HP)

Brand:
Century
SKU:
ORM4658BF
Rating:
(0)
Q&A:
(0)
5-5/8" HeatMaster Condenser Fan Motor (460V, 1075 RPM, 1/3, 1/6 HP)
Magnifying glass
Hover image to zoom
$280.58 each
In Stock
In Stock
Get 4 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
460v
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3, 1/6 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
1.2 Amps

Description

–
5-5/8" HeatMaster Condenser Fan Motor (460V, 1075 RPM, 1/3, 1/6 HP)

Features:
  • All Angle Mounting
  • Class B or F Insulation
  • Energy Efficient PSC Design
  • Multi-application, Condenser Fans
  • Removable Drain Plugs Each End
  • Reversible
  • Rheem Mounting Holes (Screws Included)
  • 60 or 70C Ambient
  • Sleeve or Ball Bearing
  • Totally Enclosed
  • UL and CSA Approved
  • 48Y Frame
  • 36" Leads or 48” Leads

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/3

1/6

Voltage:

460v

Bearings:

Ball

Duty:

Air Over

Poles:

6

Mount:

Extended Studs

RPM:

1075

Enclosure Type:

Totally Enclosed

Rotation:

Reversible

Phase:

1

Speeds:

1

Hertz:

60

Frame:

48

Amperage:

1.2

Insulation Class:

F

Overload Protection:

Automatic

Max Ambient Temp (°F):

158°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy