Apply to be a TradeMaster!
Main product image of 5-5/8" HeatMaster Condenser Fan Motor (208-230V, 1075 RPM, 1/8HP - 1/15HP)
Magnifying glass
Hover image to zoom

5-5/8" HeatMaster Condenser Fan Motor (208-230V, 1075 RPM, 1/8HP - 1/15HP)

Brand:
Century
SKU:
ORM5454BF
Rating:
(1)
Q&A:
(0)
5-5/8" HeatMaster Condenser Fan Motor (208-230V, 1075 RPM, 1/8HP - 1/15HP)
Magnifying glass
Hover image to zoom
$168.18 each
In Stock
In Stock
Get 23 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/8, 1/15 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
0.8 Amps

Description

–
5-5/8" HeatMaster Condenser Fan Motor (208-230V, 1075 RPM, 1/5, 1/8 HP)

Features:
  • All Angle Mounting
  • Class B or F Insulation
  • Energy Efficient PSC Design
  • Multi-application, Condenser Fans
  • Removable Drain Plugs Each End
  • Reversible
  • Rheem Mounting Holes (Screws Included)
  • 60 or 70C Ambient
  • Sleeve or Ball Bearing
  • Totally Enclosed
  • UL and CSA Approved
  • 48Y Frame
  • 36" Leads or 48 Leads

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/8

1/15

Voltage:

208/230V

Duty:

Air Over

Poles:

6

RPM:

1075

Bearings:

Sleeve

Mount:

Extended Studs

Rotation:

Reversible

Enclosure Type:

Totally Enclosed

Phase:

1

Speeds:

1

Hertz:

60

Amperage:

0.8

Frame:

48

Insulation Class:

F

Overload Protection:

Automatic

Max Ambient Temp (°F):

158°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great fit and runs quiet

Motor fit well after i shortened the shaft. Runs good and should perform well when our AC season returns next summer. I replaced a noisy motor that was starting to hang up.
DR
Milwaukee WI
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy