Apply to be a TradeMaster!
Main product image of 5-5/8" Multi-HP Motor w/ Sleeve Bearings - Deluxe Model (208-230V, 1075 RPM, 1/3, 1/6 HP)
Magnifying glass
Hover image to zoom

5-5/8" Multi-HP Motor w/ Sleeve Bearings - Deluxe Model (208-230V, 1075 RPM, 1/3, 1/6 HP)

Brand:
Century
SKU:
ORM5458F
Rating:
(0)
Q&A:
(0)
5-5/8" Multi-HP Motor w/ Sleeve Bearings - Deluxe Model (208-230V, 1075 RPM, 1/3, 1/6 HP)
Magnifying glass
Hover image to zoom
ORM5458F has been discontinued
Discontinued September 1, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6, 1/3 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
2.1 Amps

Description

–
5-5/8" Multi-HP Motor w/ Sleeve Bearings - Deluxe Model (208-230V, 1075 RPM, 1/3, 1/6 HP)

Features:
  • Easy Installation, one capacitor (7.5MFD/370V) and two leads
  • 70ºC (158ºF) max ambient
  • UL/CSA approved Class F insulation
  • High-temperature UL/CSA approved overload protector
  • 3-Year Limited Warranty

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/6

1/3

Bearings:

Sleeve

Voltage:

208/230V

Duty:

Air Over

Mount:

Extended Studs

Poles:

6

RPM:

1075

Rotation:

Reversible

Enclosure Type:

Totally Enclosed

Speeds:

1

Hertz:

60

Frame:

48

Phase:

1

Amperage:

2.1

Insulation Class:

F

Overload Protection:

Automatic

Max Ambient Temp (°F):

158°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm