Apply to be a TradeMaster!
Main product image of 5-5/8" HeatMaster Condenser Fan Motor - Deluxe Model (208-230V, 1075 RPM, 1/2, 1/5 HP)
Magnifying glass
Hover image to zoom

5-5/8" HeatMaster Condenser Fan Motor - Deluxe Model (208-230V, 1075 RPM, 1/2, 1/5 HP)

Brand:
Century
SKU:
ORM5459BF
Rating:
(0)
Q&A:
(0)
5-5/8" HeatMaster Condenser Fan Motor - Deluxe Model (208-230V, 1075 RPM, 1/2, 1/5 HP)
Magnifying glass
Hover image to zoom
$163.80 each
In Stock
In Stock
Get 15 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/5, 1/2 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
3.6 Amps

Description

–
5-5/8" HeatMaster Condenser Fan Motor - Deluxe Model (208-230V, 1075 RPM, 1/2, 1/5 HP)

Features:
  • All Angle Mounting
  • Class B or F Insulation
  • Energy Efficient PSC Design
  • Multi-application, Condenser Fans
  • Removable Drain Plugs Each End
  • Reversible
  • Rheem Mounting Holes (Screws Included)
  • 60 or 70C Ambient
  • Sleeve or Ball Bearing
  • Totally Enclosed
  • UL and CSA Approved
  • 48Y Frame
  • 36" Leads or 48 Leads

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/5

1/2

Voltage:

208/230V

Duty:

Air Over

Bearings:

Ball

Poles:

6

RPM:

1075

Mount:

Extended Studs

Enclosure Type:

Totally Enclosed

Rotation:

Reversible

Speeds:

1

Hertz:

60

Phase:

1

Amperage:

3.6

Frame:

48

Insulation Class:

F

Overload Protection:

Automatic

Max Ambient Temp (°F):

158°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy