5-5/8" HeatMaster Condenser Fan Motor - Deluxe Model (208-230V, 825 RPM, 1/8, 1/15 HP)
Features:
| Type: | Permanent Split Capacitor |
|---|---|
| Horse Power: | 1/8 1/15 |
| Voltage: | 208/230V |
| Duty: | Air Over |
| RPM: | 825 |
| Bearings: | Sleeve |
| Mount: | Extended Studs |
| Poles: | 8 |
| Rotation: | Reversible |
| Enclosure Type: | Totally Enclosed |
| Speeds: | 1 |
| Hertz: | 60 |
| Phase: | 1 |
| Frame: | 48 |
| Insulation Class: | F |
| Amperage: | 1 |
| Overload Protection: | Automatic |
| Max Ambient Temp (°F): | 158°F |
| Motor Orientation: | Any |