Apply to be a TradeMaster!
Main product image of 5-5/8" Multi-Horsepower 4-in-1 Replacement Motor w/ Ball Bearings (208-230V, 825 RPM, 1/3, 1/8 HP)
Magnifying glass
Hover image to zoom

5-5/8" Multi-Horsepower 4-in-1 Replacement Motor w/ Ball Bearings (208-230V, 825 RPM, 1/3, 1/8 HP)

Brand:
Century
SKU:
ORM5488B
Rating:
(2)
Q&A:
(0)
5-5/8" Multi-Horsepower 4-in-1 Replacement Motor w/ Ball Bearings (208-230V, 825 RPM, 1/3, 1/8 HP)
Magnifying glass
Hover image to zoom
$158.31 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/8, 1/3 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
2.1 Amps

Description

–
Features:
  • 370 Volt Cap
  • 7.5 MFD
  • 208-230 Volt
  • 825 RPM
  • Ball Bearing
  • Reversing Plug
  • Requires a 7.5 MFD 370V Capacitor - Part # 7.5H
  • All Angle Mounting
  • Class B or F Insulation
  • Energy Efficient PSC Design $
  • Multi-application, Condenser Fans
  • Removable Drain Plugs Each End
  • Reversible
  • Rheem Mounting Holes (Screws Included)
  • 60C Ambient
  • Totally Enclosed
  • UL and CSA Approved
  • 48Y Frame
  • 36” Leads or 48” Leads

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/8

1/3

Voltage:

208/230V

Bearings:

Ball

Duty:

Air Over

Rotation:

Reversible

RPM:

825

Mount:

Extended Studs

Poles:

8

Phase:

1

Hertz:

60

Enclosure Type:

Totally Enclosed

Frame:

48

Speeds:

1

Amperage:

2.1

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

140°F

Motor Orientation:

Any

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy it if I needed it.

I would purchase it again if I needed it, but I don't think I'm gonna need it for a long time. The motor is much more quiet than the old one that died.
Ike
Va
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again

I installed it on the condenser and is working
MrFitz1957
Henderson, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy