Apply to be a TradeMaster!
Main product image of 5-5/8" Multi-HP Motor w/ Sleeve Bearings - Deluxe Model (208-230V, 825 RPM, 1/3, 1/8 HP)
Magnifying glass
Hover image to zoom

5-5/8" Multi-HP Motor w/ Sleeve Bearings - Deluxe Model (208-230V, 825 RPM, 1/3, 1/8 HP)

Brand:
Century
SKU:
ORM5488F
Rating:
(1)
Q&A:
(0)
5-5/8" Multi-HP Motor w/ Sleeve Bearings - Deluxe Model (208-230V, 825 RPM, 1/3, 1/8 HP)
Magnifying glass
Hover image to zoom
ORM5488F has been discontinued
Discontinued January 18, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
5-5/8" HeatMaster Condenser Fan Motor - Deluxe Model (208-230V, 825 RPM, 1/8, 1/3 HP)
Brand:
Century
SKU:ORM5488BF
(0)
Order by 6PM, receive 26 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
825 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/8, 1/3 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
2.1 Amps

Description

–
5-5/8" Multi-HP Motor w/ Sleeve Bearings - Deluxe Model (208-230V, 825 RPM, 1/3, 1/8 HP)

Features:
  • Easy Installation, one capacitor (7.5MFD/370V) and two leads
  • 70ºC (158ºF) max ambient
  • UL/CSA approved Class F insulation
  • High-temperature UL/CSA approved overload protector
  • 3-Year Limited Warranty

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/8

1/3

Bearings:

Sleeve

Voltage:

208/230V

Duty:

Air Over

Mount:

Extended Studs

Poles:

8

RPM:

825

Enclosure Type:

Totally Enclosed

Rotation:

Reversible

Speeds:

1

Hertz:

60

Amperage:

2.1

Frame:

48

Phase:

1

Insulation Class:

F

Overload Protection:

Automatic

Max Ambient Temp (°F):

158°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I won't have to buy this product again again!

That's really funny about the suggestions that they suggest that you would buy the product again and again but I don't need to do that because it's working fine & keep working hopefully for years on end!
Ike
Va
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?