Apply to be a TradeMaster!
Main product image of 5" 3-Speed Motor (115V, 1650 RPM, 1/5HP)
Magnifying glass
Hover image to zoom

5" 3-Speed Motor (115V, 1650 RPM, 1/5HP)

Brand:
Century
SKU:
ORV4540
Rating:
(2)
Q&A:
(0)
5" 3-Speed Motor (115V, 1650 RPM, 1/5HP)
Magnifying glass
Hover image to zoom
$185.38 each
In Stock
In Stock
Get 1 Tue, Aug 18
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: RPM
1650 RPM
Product Highlight: Rotation
CCWLE
Product Highlight: Horse Power
1/5 HP
Product Highlight: Mount
Lug
Product Highlight: Amperage
2.5 Amps

Description

5" 3-Speed Motor (115V, 1650 RPM, 1/5HP)

Specs

Type:

Permanent Split Capacitor

Horse Power:

1/5

Voltage:

115V

Duty:

Air Over

Poles:

4

Mount:

Lug

Bearings:

Sleeve

RPM:

1650

Rotation:

CCWLE

Enclosure Type:

Open Air Over

Hertz:

60

Speeds:

3

Frame:

42Y

Amperage:

2.5

Insulation Class:

B

Phase:

1

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

YES

A/C REPAIR
TP
MINERAL VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will use them again and again

The RV motor was a discontinued item and very hard to find. Their customer service was very helpful when I called for more information and the item was delivered on time. I will save their website in my favorites for future use.
KatieiJoe
Conroe, TX
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy